Sheet Metal Screw, #10 x 3 in, Plain Stainless Steel Truss Head Phillips Drive, 25 PK

  • Mfr # 1-PTA-10-300

  • Zoro # G316465064


product price:  $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58

Key Features

Pointed Tip
Truss Head
Phillips Drive
Drive Size
#2
Type
Sheet Metal Screw
Maximum Head Width
29/64 in
Material
Stainless Steel
Maximum Head Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PTA-10-300
Zoro #
G316465064
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
29/64 in
Maximum Head Height
1/8 in
Overall Length
3 in
Fastener Length
3 in
Screw Size
#10

Details

Type
Sheet Metal Screw
Material
Stainless Steel
Tip Type
Pointed
Head Type
Truss
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Finish
Plain
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products