Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK
- Mfr # 9145PK
- Zoro # G5101345
product price:Â
$
6.89
/pk of 50, $0.14/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Phosphate
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9145PK
- Zoro #
- G5101345
- UPC #
- 841213008373
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Phosphate
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Includes Washer
- Yes
- Pack Size
- Small
- Includes Nut
- Nut Not Included
- Type
- Sheet Metal Screw
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Head Height
- 0.188 in
- Head Dia.
- 1/2 in
- Overall Length
- 3/4 in
- Washer Outside Diameter
- 0.5 in
- Head Width
- 0.5 in
- Maximum Head Width
- 1/2 in
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Sheet Metal Screw, Head Type Flat, Finish Phosphate, Material Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.5 in, Head Height 0.188 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 1/2 in, System of Measurement Inch, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.