Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # U51651.019.0075

  • Zoro # G0470867


product price:  $10.29
/pk 100, $0.10/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51651.019.0075
Zoro #
G0470867
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Head Height
0.19 in
Head Dia.
0.305 in to 0.312 in
Maximum Head Height
1/8 in
Head Width
0.362 in
Minimum Head Width
5/16 in
Maximum Head Width
5/16 in
Minimum Head Height
7/64 in
Thread Size
#10-16
For Maximum Material Thickness
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Point Type
AB
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
For Use in Systems
Thread Forming Tapping Screw Type AB
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/8 in, Pack Size Small, Minimum Head Height 7/64 in, Minimum Head Width 5/16 in, Maximum Head Height 1/8 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products