Shop ITW
See all product information
Create Account
Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Truss Head Phillips Drive, 140 PK
- Mfr # 21532
- Zoro # G805897130
product price:
$
19.15
/pk of 140, $0.14/ea
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21532
- Zoro #
- G805897130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Description
Teks lath screws provide secure metal-to-metal and metal-to-wood fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Ideal for attaching lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to post-framing or any general applications requiring a wide, low-profile head.
- • Provides secure metal to metal fastening without the need to pre-drill and reduces cam-outs for high performance drive surfaces and recess
- • Engineered for applications requiring a wide, low-profile head
- • Drill, tap and fasten in one motion
- • Engineered drill point and flute remove material efficiently and size the hole for threads
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.