Sheet Metal Screw, #10 x 3/8 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 1-POA-10-37

  • Zoro # G116463437


product price:  $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98

Key Features

Oval Head
Phillips Drive
Pointed Tip
Screw Size
#10
Made in North America
Not Made in North America
System of Measurement
Inch
Maximum Head Height
9/64 in
Fastener Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-POA-10-37
Zoro #
G116463437
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Maximum Head Height
9/64 in
Fastener Length
3/8 in
Drive Size
#2
Overall Length
3/8 in
Maximum Head Width
23/64 in

Details

Made in North America
Not Made in North America
Head Type
Oval
System of Measurement
Inch
Drive
Phillips
Tip Type
Pointed
Pack Size
Small
Thread Style
Fully Threaded
Material Grade/Class
18-8
Finish
Plain
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products