Sheet Metal Screw, #10 x 3/8 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK
- Mfr # 1WB75
- Zoro # G2700083
product price:Â
$
6.29
/pk of 100, $0.06/ea
Sold in multiples of 8Â pks for
$50.32
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/8 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WB75
- Zoro #
- G2700083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4, SAE J933
- Drive Type
- Phillips
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J933 and IFI
- Head Angle (Deg.)
- 82
- Dimensional Standards
- ASME B18.6.4, SAE J933
- Point Type
- A
- Type
- Sheet Metal Screw
- Maximum Head Angle
- 82 Degrees
- Material Quality Standards
- SAE J933
- Pack Size
- Small
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Size
- #10
- Head Dia.
- 0.362 in
- Driver Size
- #2
- Length
- 3/8 in
- Head Height
- 0.172 in
- For Maximum Material Thickness
- 1/4 in
- Maximum Head Height
- 11/64 in
- Thread Size
- #10
- Head Width
- 0.362 in
- Maximum Head Width
- 23/64 in
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.172 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.