Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # SMPCI-1001000-5000P
Zoro # G7081925
product price:Â $129.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMPCI-1001000-5000P
Zoro #
G7081925
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.133 in
Head Dia.
0.373 in
Head Width
0.373 in
Thread Size
#10
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI B1.3
Meets/Exceeds
ANSI B1.3
Type
Sheet Metal Screw
Dimensional Standards
ASME B1.3
Pack Size
Bulk
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 3/8 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B1.3, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.