Sheet Metal Screw, #10 x 4 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK
Mfr # 1-PFA-10-400
Zoro # G316465477
product price: $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78
Key Features
Pointed Tip
Phillips Drive
Flat Head
Fastener Length
4 in
System of Measurement
Inch
Finish
Plain
Drive Size
#2
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFA-10-400
Zoro #
G316465477
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
4 in
Drive Size
#2
Maximum Head Height
7/64 in
Overall Length
4 in
Maximum Head Width
23/64 in
Screw Size
#10
Details
System of Measurement
Inch
Tip Type
Pointed
Finish
Plain
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Pack Size
Small
Head Type
Flat
Material Grade/Class
18-8
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.