Sheet Metal Screw, #10 x 5/16 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPB-10-31

  • Zoro # G316463183


product price:  $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58

Key Features

Blunt Tip
Phillips Drive
Pan Head
Maximum Head Width
3/8 in
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Pack Size
Small
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-10-31
Zoro #
G316463183
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Overall Length
5/16 in
Maximum Head Height
9/64 in
Screw Size
#10
Fastener Length
5/16 in
Drive Size
#2

Details

System of Measurement
Inch
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Pack Size
Small
Tip Type
Blunt
Type
Sheet Metal Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Finish
Plain
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Phillips
Head Type
Pan
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 5/16 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products