Sheet Metal Screw, #10 x 7/8 in, Plain Stainless Steel Truss Head Phillips Drive, 50 PK

  • Mfr # 1-PTA-10-87

  • Zoro # G516465062


product price:  $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58

Key Features

Pointed Tip
Phillips Drive
Truss Head
Finish
Plain
Pack Size
Small
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PTA-10-87
Zoro #
G516465062
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
29/64 in
Drive Size
#2
Screw Size
#10
Overall Length
7/8 in
Maximum Head Height
1/8 in
Fastener Length
7/8 in

Details

Finish
Plain
Pack Size
Small
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tip Type
Pointed
Made in North America
Not Made in North America
System of Measurement
Inch
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Drive
Phillips
Head Type
Truss
Material Grade/Class
18-8
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 7/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products