
Sheet Metal Screw, #12-24 x 1-1/4 in, Zinc Black Steel Flat Head Phillips Drive, 4000 PK
Mfr # 1220ABPFBZ
Zoro # G7588569
product price:Â $559.99
/pk 4000, $0.14/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1220ABPFBZ
Zoro #
G7588569
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#12-24
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933
Description
Anchor Screws,12-14x1 1/4,Phil,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.