Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, M6.30 x 16 mm, Black Steel Flange Hex Head Phillips Drive, 50 PK
- Mfr # 10695PK
- Zoro # G5103481
product price:Â
$
13.39
/pk of 50, $0.27/ea
Key Features
Flange Hex Head
Phillips Drive
Pointed Tip
System of Measurement
Metric
Screw Size
M6.30
Fastener Length
16 mm
Drive Size
10mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10695PK
- Zoro #
- G5103481
- UPC #
- 841213024564
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- M6.30
- Fastener Length
- 16 mm
- Drive Size
- 10mm
- Head Height
- 4 mm
- Head Width
- 10 mm
- Overall Length
- 20 mm
- Washer Outside Diameter
- 20 mm
- Thread Size
- 1.81mm
- Maximum Head Height
- 4 mm
- Maximum Head Width
- 10 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
SEMS Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size M6.3, Fastener Length 16 mm, Head Width 10 mm, Head Height 4 mm, Drive Size 10mm, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 10 mm, System of Measurement Metric, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.