Sheet Metal Screw, #12 x 1 1/2 in, Plain Stainless Steel Flat Head Square Drive, 25 PK

  • Mfr # 1-SQF-12-150

  • Zoro # G516462955


product price:  $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67

Key Features

Pointed Tip
Flat Head
Square Drive
Material
Stainless Steel
System of Measurement
Inch
Made in North America
Not Made in North America
Pack Size
Small
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQF-12-150
Zoro #
G516462955
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Drive Size
#3
Overall Length
1 1/2 in
Maximum Head Height
1/8 in
Maximum Head Width
13/32 in
Fastener Length
1 1/2 in

Details

Material
Stainless Steel
System of Measurement
Inch
Made in North America
Not Made in North America
Pack Size
Small
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Head Type
Flat
Finish
Plain
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Drive
Square
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Square, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products