Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK
- Mfr # 1WE80
- Zoro # G2777345
product price:Â
$
18.15
/pk of 100, $0.18/ea
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Material
Stainless Steel
Finish
Plain
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WE80
- Zoro #
- G2777345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/4 in
- Head Dia.
- 0.312 in
- Head Height
- 0.156 in
- Maximum Head Height
- 5/32 in
- Thread Size
- #12
- Head Width
- 0.312 in
- For Maximum Material Thickness
- 1/4 in
- Maximum Head Width
- 5/16 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.156 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.