Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
- Mfr # U51662.021.0125
- Zoro # G2107808
product price:Â
$
29.15
/pk of 100, $0.29/ea
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
1-1/4 in
Drive Size
#3
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51662.021.0125
- Zoro #
- G2107808
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Meets/Exceeds
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- Point Type
- AB
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Type
- Sheet Metal Screw
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/4 in
- Drive Size
- #3
- Head Dia.
- 0.487 in to 0.511 in
- Head Height
- 0.134 in
- For Maximum Material Thickness
- 1/8 in
- Maximum Head Height
- 9/64 in
- Head Width
- 0.412 in
- Thread Size
- #12
- Maximum Head Width
- 13/32 in
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.412 in, Head Height 0.134 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.