Sheet Metal Screw, #12 x 1 1/4 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive
Mfr # 31-B6A-12-125
Zoro # G116464021
product price:Â $4.49
/pk 10, $0.45/ea
Sold in multiples of 3 for $13.47
Key Features
Tamper-Resistant Torx Drive
Button Head
Pointed Tip
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Plain
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-B6A-12-125
Zoro #
G116464021
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Overall Length
1 1/4 in
Maximum Head Width
13/32 in
Drive Size
T25
Fastener Length
1 1/4 in
Maximum Head Height
7/64 in
Details
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Plain
Type
Sheet Metal Screw
Drive
Tamper-Resistant Torx
Item
Sheet Metal Screw
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Head Type
Button
Tip Type
Pointed
Material
Stainless Steel
Made in North America
Not Made in North America
Description
Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Drive Size T25, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Star Pin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.