Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #12 x 1 3/4 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK
Mfr # 1-POA-12-175
Zoro # G716463455
product price:Â
$
4.89
/pk of 25, $0.20/ea
Sold in multiples of 2Â pks for $9.78
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-POA-12-175
- Zoro #
- G716463455
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Made in North America
- Not Made in North America
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25