Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51680.021.0100

  • Zoro # G3225476


product price:  $9.69
/pk 100, $0.10/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
1 in
Drive Size
#3
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51680.021.0100
Zoro #
G3225476
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
#3
Head Height
0.132 in
Head Dia.
0.380 to 0.412
Minimum Head Width
3/8 in
Head Width
0.412 in
Thread Size
#12
Maximum Head Width
13/32 in
Maximum Head Height
1/8 in
For Maximum Material Thickness
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3-2010, SAE J933, IFI
Head Angle (Deg.)
82-80
Meets/Exceeds
ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Material Quality Standards
SAE J933
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Pack Size
Small
Material Grade/Class
18-8
Point Type
AB

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/2 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 3/8 in, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products