Sheet Metal Screw, #12 x 1 in, Plain Stainless Steel Oval Head Phillips Drive, 50 PK
Mfr # 2-POA-12-100
Zoro # G216462972
product price:Â $11.15
/pk 50, $0.22/eaKey Features
Phillips Drive
Oval Head
Pointed Tip
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Maximum Head Height
13/64 in
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-POA-12-100
Zoro #
G216462972
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
13/64 in
Overall Length
1 in
Drive Size
#3
Screw Size
#12
Fastener Length
1 in
Maximum Head Width
13/32 in
Details
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material
Stainless Steel
Head Type
Oval
Material Grade/Class
316
Pack Size
Small
System of Measurement
Inch
Tip Type
Pointed
Finish
Plain
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.