Sheet Metal Screw, #12 x 1 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-12-100

  • Zoro # G116464281


product price:  $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78

Key Features

Combination Phillips/Slotted Drive
Pointed Tip
Pan Head
Made in North America
Not Made in North America
Finish
Plain
Type
Sheet Metal Screw
Material
Stainless Steel
Maximum Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CPA-12-100
Zoro #
G116464281
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1 in
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Drive Size
#3
Overall Length
1 in

Details

Made in North America
Not Made in North America
Finish
Plain
Type
Sheet Metal Screw
Material
Stainless Steel
Pack Size
Small
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Drive
Combination Phillips/Slotted
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Tip Type
Pointed
Material Grade/Class
18-8
Head Type
Pan
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products