Sheet Metal Screw, #12 x 1 in, Plain Stainless Steel Pan Head One-Way Drive, 25 PK

  • Mfr # 31-ONA-12-100

  • Zoro # G516463426


product price:  $9.19
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.38

Key Features

One-Way Drive
Pan Head
Pointed Tip
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Finish
Plain
Type
Sheet Metal Screw
Maximum Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-ONA-12-100
Zoro #
G516463426
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Screw Size
#12
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Overall Length
1 in

Details

System of Measurement
Inch
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Finish
Plain
Drive
One-Way
Type
Sheet Metal Screw
Pack Size
Small
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material Grade/Class
18-8
Made in North America
Not Made in North America
Tip Type
Pointed

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive One-Way, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products