Sheet Metal Screw, #12 x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK
Mfr # 2-PPA-12-100
Zoro # G916463460
product price:Â $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
Key Features
Phillips Drive
Pointed Tip
Pan Head
Material
Stainless Steel
Maximum Head Width
27/64 in
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PPA-12-100
Zoro #
G916463460
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Maximum Head Width
27/64 in
Drive Size
#3
Maximum Head Height
5/32 in
Overall Length
1 in
Screw Size
#12
Details
Material
Stainless Steel
Item
Sheet Metal Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Plain
Pack Size
Small
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Drive
Phillips
Tip Type
Pointed
Head Type
Pan
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.