Sheet Metal Screw, #12 x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPB-12-100

  • Zoro # G416463205


product price:  $4.59
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.77

Key Features

Pan Head
Phillips Drive
Blunt Tip
Made in North America
Not Made in North America
Screw Size
#12
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPB-12-100
Zoro #
G416463205
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Drive Size
#3
Fastener Length
1 in
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Overall Length
1 in

Details

Made in North America
Not Made in North America
Material
Stainless Steel
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Plain
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products