Sheet Metal Screw, #12 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
- Mfr # 31-FAU-12-50
- Zoro # G916462784
product price:Â
$
5.79
/pk of 100, $0.06/ea
Sold in multiples of 5Â pks for
$28.95
Key Features
Phillips Drive
Pointed Tip
Flat Head
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-FAU-12-50
- Zoro #
- G916462784
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Phillips
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Tip Type
- Pointed
- Head Type
- Flat
- Pack Size
- Small
- Material
- Stainless Steel
- Made in North America
- Not Made in North America
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #12
- Drive Size
- #3
- Overall Length
- 1/2 in
- Maximum Head Width
- 13/32 in
- Maximum Head Height
- 3/32 in
- Fastener Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.