Sheet Metal Screw, #12 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 2-PPA-12-50

  • Zoro # G016463377


product price:  $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78

Key Features

Phillips Drive
Pan Head
Pointed Tip
Pack Size
Small
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PPA-12-50
Zoro #
G016463377
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Overall Length
1/2 in
Drive Size
#3
Fastener Length
1/2 in
Screw Size
#12

Details

Pack Size
Small
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
316
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Pan
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Tip Type
Pointed
Finish
Plain
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products