Sheet Metal Screw, #12 x 2 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 2-PPA-12-250

  • Zoro # G016463414


product price:  $8.79
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.58

Key Features

Phillips Drive
Pointed Tip
Pan Head
Drive Size
#3
Finish
Plain
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PPA-12-250
Zoro #
G016463414
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Maximum Head Height
5/32 in
Screw Size
#12
Maximum Head Width
27/64 in

Details

Finish
Plain
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Drive
Phillips
Material Grade/Class
316
Material
Stainless Steel
Tip Type
Pointed
System of Measurement
Inch
Head Type
Pan
Item
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.