Sheet Metal Screw, #12 x 2 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK

  • Mfr # 1-PFA-12-225

  • Zoro # G116465417


product price:  $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57

Key Features

Pointed Tip
Flat Head
Phillips Drive
Made in North America
Not Made in North America
Finish
Plain
Overall Length
2 1/4 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFA-12-225
Zoro #
G116465417
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Fastener Length
2 1/4 in
Maximum Head Height
1/8 in
Drive Size
#3
Maximum Head Width
13/32 in
Screw Size
#12

Details

Made in North America
Not Made in North America
Finish
Plain
Tip Type
Pointed
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Type
Sheet Metal Screw
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Item
Sheet Metal Screw
Pack Size
Small

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 1/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products