Sheet Metal Screw, #12 x 2 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-PPA-12-225

  • Zoro # G016463919


product price:  $5.39
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.78

Key Features

Pan Head
Phillips Drive
Pointed Tip
Pack Size
Small
Drive Size
#3
Thread Style
Fully Threaded
Type
Sheet Metal Screw
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPA-12-225
Zoro #
G016463919
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
2 1/4 in
Overall Length
2 1/4 in
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Screw Size
#12

Details

Pack Size
Small
Thread Style
Fully Threaded
Head Type
Pan
Type
Sheet Metal Screw
System of Measurement
Inch
Drive
Phillips
Tip Type
Pointed
Material Grade/Class
18-8
Finish
Plain
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Material
Stainless Steel
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 1/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products