Sheet Metal Screw, #12 x 2 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-PPA-12-275

  • Zoro # G216463931


product price:  $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78

Key Features

Phillips Drive
Pointed Tip
Pan Head
Maximum Head Width
27/64 in
Drive Size
#3
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Pack Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPA-12-275
Zoro #
G216463931
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 3/4 in
Maximum Head Width
27/64 in
Drive Size
#3
Maximum Head Height
5/32 in
Screw Size
#12
Overall Length
2 3/4 in

Details

Drive
Phillips
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tip Type
Pointed
Pack Size
Small
Material Grade/Class
18-8
System of Measurement
Inch
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Head Type
Pan
Finish
Plain

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products