Sheet Metal Screw, #12 x 2 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK
Mfr # 2-PFA-12-200
Zoro # G816464819
product price: $6.89
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.78
Key Features
Pointed Tip
Phillips Drive
Flat Head
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Screw Size
#12
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-12-200
Zoro #
G816464819
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Drive Size
#3
Overall Length
2 in
Maximum Head Height
1/8 in
Maximum Head Width
13/32 in
Fastener Length
2 in
Details
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Tip Type
Pointed
Drive
Phillips
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Pack Size
Small
System of Measurement
Inch
Made in North America
Not Made in North America
Finish
Plain
Head Type
Flat
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.