Sheet Metal Screw, #12 x 2 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-12-200

  • Zoro # G716464339


product price:  $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

Pointed Tip
Combination Phillips/Slotted Drive
Pan Head
Made in North America
Not Made in North America
Maximum Head Height
5/32 in
Material Grade/Class
18-8
System of Measurement
Inch
Maximum Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CPA-12-200
Zoro #
G716464339
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Maximum Head Width
27/64 in
Screw Size
#12
Overall Length
2 in
Fastener Length
2 in
Drive Size
#3

Details

Item
Sheet Metal Screw
Made in North America
Not Made in North America
Tip Type
Pointed
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Finish
Plain
Head Type
Pan
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products