Sheet Metal Screw, #12 x 3/4 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive

  • Mfr # 31-B6A-12-75

  • Zoro # G116463932


product price:  $4.15
/pk 10, $0.42/ea
Sold in multiples of 3 for $12.45

Key Features

Button Head
Tamper-Resistant Torx Drive
Pointed Tip
Pack Size
Small
Material
Stainless Steel
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-B6A-12-75
Zoro #
G116463932
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Width
13/32 in
Drive Size
T25
Maximum Head Height
7/64 in

Details

Pack Size
Small
Material
Stainless Steel
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Head Type
Button
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Drive
Tamper-Resistant Torx
System of Measurement
Inch
Material Grade/Class
18-8
Tip Type
Pointed
Finish
Plain
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 3/4 in, Drive Size T25, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Star Pin, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products