Sheet Metal Screw, #12 x 3/4 in, Plain Stainless Steel Oval Head Phillips Drive, 50 PK

  • Mfr # 2-POA-12-75

  • Zoro # G216463023


product price:  $10.89
/pk 50, $0.22/ea

Key Features

Pointed Tip
Oval Head
Phillips Drive
Screw Size
#12
Made in North America
Not Made in North America
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Pack Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-POA-12-75
Zoro #
G216463023
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Maximum Head Width
13/32 in
Overall Length
3/4 in
Maximum Head Height
13/64 in
Fastener Length
3/4 in
Drive Size
#3

Details

Tip Type
Pointed
Made in North America
Not Made in North America
Material
Stainless Steel
Head Type
Oval
Manufacturer Location
Globally Sourced
Pack Size
Small
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Material Grade/Class
316
Type
Sheet Metal Screw
Drive
Phillips
System of Measurement
Inch
Finish
Plain
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products