Sheet Metal Screw, #12 x 3/4 in, Plain Stainless Steel Truss Head Phillips Drive, 25 PK

  • Mfr # 2-PTA-12-75

  • Zoro # G916463569


product price:  $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78

Key Features

Phillips Drive
Pointed Tip
Truss Head
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Maximum Head Height
9/64 in
Thread Style
Fully Threaded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PTA-12-75
Zoro #
G916463569
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Fastener Length
3/4 in
Maximum Head Width
33/64 in
Screw Size
#12
Overall Length
3/4 in
Drive Size
#3

Details

Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Drive
Phillips
Thread Style
Fully Threaded
Finish
Plain
Pack Size
Small
Material Grade/Class
316
Type
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Tip Type
Pointed
Head Type
Truss
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 33/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products