Sheet Metal Screw, #12 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPA-12-37

  • Zoro # G616463937


product price:  $8.59
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.18

Key Features

Phillips Drive
Pointed Tip
Pan Head
Maximum Head Width
27/64 in
Overall Length
3/8 in
Pack Size
Small
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPA-12-37
Zoro #
G616463937
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
27/64 in
Overall Length
3/8 in
Fastener Length
3/8 in
Maximum Head Height
5/32 in
Drive Size
#3
Screw Size
#12

Details

Item
Sheet Metal Screw
Pack Size
Small
Drive
Phillips
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tip Type
Pointed
Type
Sheet Metal Screw
Material
Stainless Steel
System of Measurement
Inch
Made in North America
Not Made in North America
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Finish
Plain

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 3/8 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products