Sheet Metal Screw, #12 x 4 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK

  • Mfr # 1-PFA-12-400

  • Zoro # G816465359


product price:  $9.15
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.30

Key Features

Flat Head
Pointed Tip
Phillips Drive
Maximum Head Height
1/8 in
Screw Size
#12
System of Measurement
Inch
Finish
Plain
Maximum Head Width
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFA-12-400
Zoro #
G816465359
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Screw Size
#12
Maximum Head Width
13/32 in
Drive Size
#3
Overall Length
4 in
Fastener Length
4 in

Details

System of Measurement
Inch
Finish
Plain
Head Type
Flat
Tip Type
Pointed
Item
Sheet Metal Screw
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Drive
Phillips
Thread Style
Fully Threaded
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material Grade/Class
18-8
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products