Sheet Metal Screw, #12 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPB-12-62

  • Zoro # G116463154


product price:  $9.29
/pk 100, $0.09/ea

Key Features

Phillips Drive
Pan Head
Blunt Tip
System of Measurement
Inch
Maximum Head Height
5/32 in
Made in North America
Not Made in North America
Drive Size
#3
Type
Sheet Metal Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPB-12-62
Zoro #
G116463154
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Fastener Length
5/8 in
Drive Size
#3
Screw Size
#12
Overall Length
5/8 in
Maximum Head Width
27/64 in

Details

System of Measurement
Inch
Drive
Phillips
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Fully Threaded
Pack Size
Small
Material
Stainless Steel
Item
Sheet Metal Screw
Finish
Plain
Tip Type
Blunt

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 5/8 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products