Sheet Metal Screw, #12 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 2-PPA-12-62

  • Zoro # G316463459


product price:  $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67

Key Features

Pan Head
Phillips Drive
Pointed Tip
Overall Length
5/8 in
Manufacturer Location
Globally Sourced
Drive Size
#3
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PPA-12-62
Zoro #
G316463459
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Drive Size
#3
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Fastener Length
5/8 in
Screw Size
#12

Details

Head Type
Pan
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
316
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Pack Size
Small
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 5/8 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products