Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 697067-PG

  • Zoro # G2919095


product price:  $16.49
/pk 100, $0.16/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
5/8 in
Drive Size
#3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697067-PG
Zoro #
G2919095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
5/8 in
Drive Size
#3
Driver Size
#3
Size
#12
Head Dia.
0.412 in
Length
5/8 in
Head Height
0.132 in
Head Width
0.412 in
Thread Size
#12
Fastener Length
5/8 in
Overall Length
5/8 in
Maximum Head Width
13/32 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
Head Angle (Deg.)
82
Application
Primarily used in Thin Metal or Resin-Filled Plywood
Drive Type
Phillips
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.4
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Round
Point Type
AB
Material Quality Standards
ASME B18.63.3

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 5/8 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products