Sheet Metal Screw, #14 x 1 1/2 in, Plain Stainless Steel Pan Head 25 PK

  • Mfr # 31-CPA-25-150

  • Zoro # G616464668


product price:  $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38

Key Features

Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Maximum Head Width
15/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CPA-25-150
Zoro #
G616464668
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/32 in
Overall Length
1 1/2 in
Drive Size
#3
Fastener Length
1 1/2 in
Maximum Head Height
11/64 in
Screw Size
#14

Details

Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Pack Size
Small
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Head Type
Pan
Finish
Plain
Item
Sheet Metal Screw
Drive
Combination Phillips/Slotted
Type
Sheet Metal Screw
Tip Type
Pointed

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products