Sheet Metal Screw, #14 x 1 1/2 in, Plain Stainless Steel Pan Head One-Way Drive, 25 PK

  • Mfr # 31-ONA-25-150

  • Zoro # G816463324


product price:  $9.49
/pk 25, $0.38/ea

Key Features

Pan Head
Pointed Tip
One-Way Drive
System of Measurement
Inch
Finish
Plain
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Pack Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31-ONA-25-150
Zoro #
G816463324
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
1 1/2 in
Maximum Head Height
11/64 in
Overall Length
1 1/2 in
Maximum Head Width
15/32 in

Details

System of Measurement
Inch
Head Type
Pan
Tip Type
Pointed
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Pack Size
Small
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Drive
One-Way
Material Grade/Class
18-8
Type
Sheet Metal Screw
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/2 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive One-Way, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products