Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK

  • Mfr # 1VU59

  • Zoro # G3151732


product price:  $10.59
/pk 50, $0.21/ea

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
3R
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VU59
Zoro #
G3151732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
1-1/4 in
Drive Size
3R
Head Height
0.175 in
Head Dia.
0.492 in
Thread Size
#14
Head Width
0.492 in
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Type
Sheet Metal Screw
Material Quality Standards
SAE J933
Pack Size
Small
Dimensional Standards
ASME B18.6.4, SAE J933
Point Type
A
Thread Type
Coarse
Material Grade/Class
18-8
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/4 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size 3R, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Square, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products