Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #14 x 1 1/4 in, Plain Stainless Steel Hex Head Slotted Drive, 10 PK
- Mfr # 32-SIA-25-125
- Zoro # G516465260
product price:Â
$
4.39
/pk of 10, $0.44/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SIA-25-125
- Zoro #
- G516465260
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Type
- Sheet Metal Screw
- Material Grade/Class
- 316
- Made in North America
- Not Made in North America
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Maximum Head Width
- 3/8 in
- Maximum Head Height
- 15/64 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/4 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.