Sheet Metal Screw, #14 x 1 3/4 in, Plain Stainless Steel Flat Head Square Drive, 25 PK

  • Mfr # 1-SQF-25-175

  • Zoro # G016462905


product price:  $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Flat Head
Pointed Tip
Square Drive
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Pack Size
Small
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQF-25-175
Zoro #
G016462905
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Screw Size
#14
Maximum Head Height
9/64 in
Drive Size
#3
Maximum Head Width
15/32 in
Fastener Length
1 3/4 in

Details

Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Flat
Pack Size
Small
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Finish
Plain
Tip Type
Pointed
Type
Sheet Metal Screw
Drive
Square
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Square, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products