Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #14 x 1 3/4 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK
- Mfr # 2-POA-25-175
- Zoro # G916463002
product price:Â
$
9.19
/pk of 25, $0.37/ea
Key Features
Phillips Drive
Pointed Tip
Oval Head
System of Measurement
Inch
Screw Size
#14
Fastener Length
1 3/4 in
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-POA-25-175
- Zoro #
- G916463002
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Phillips
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Material Grade/Class
- 316
- Manufacturer Location
- Globally Sourced
- Tip Type
- Pointed
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Type
- Sheet Metal Screw
- Made in North America
- Not Made in North America
- Pack Size
- Small
- Head Type
- Oval
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 1 3/4 in
- Maximum Head Height
- 15/64 in
- Drive Size
- #3
- Overall Length
- 1 3/4 in
- Maximum Head Width
- 15/32 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.