Sheet Metal Screw, #14 x 1 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 5 PK

  • Mfr # 1-PPB-25-175

  • Zoro # G016463179


product price:  $1.99
/pk 5, $0.40/ea
Sold in multiples of 5 for $9.95

Key Features

Pan Head
Phillips Drive
Blunt Tip
Thread Style
Fully Threaded
Maximum Head Height
11/64 in
Type
Sheet Metal Screw
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-25-175
Zoro #
G016463179
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Drive Size
#3
Overall Length
1 3/4 in
Screw Size
#14
Maximum Head Width
15/32 in
Fastener Length
1 3/4 in

Details

Thread Style
Fully Threaded
Type
Sheet Metal Screw
Head Type
Pan
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Phillips
Tip Type
Blunt
Dimensional Standards
ASME B18.6.3
Finish
Plain
Pack Size
Small
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products