Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2500 PK
- Mfr # 21AP14AX1
- Zoro # G5821541
product price:Â
$
470.99
/pk of 2500, $0.19/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21AP14AX1
- Zoro #
- G5821541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4, SAE J9333, IFI
- Point Type
- A
- Pack Size
- Bulk
- Dimensional Standards
- ASME B18.6.4, SAE J9333
- Material Quality Standards
- SAE J933
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J9333 and IFI
- Type
- Sheet Metal Screw
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 1 in
- Drive Size
- #3
- Head Dia.
- .492 in
- Head Height
- 0.172 in
- Head Width
- 0.492 in
- Maximum Head Height
- 11/64 in
- For Maximum Material Thickness
- 1/4 in
- Thread Size
- #14
- Maximum Head Width
- 31/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 in, Head Width 0.492 in, Head Height 0.172 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J9333, For Maximum Material Thickness 1/4 in, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.