Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK

  • Mfr # 1VU58

  • Zoro # G3063873


product price:  $6.69
/pk 50, $0.13/ea

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VU58
Zoro #
G3063873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
1 in
Drive Size
#3
Head Height
0.175 in
Head Dia.
0.492 in
Thread Size
#14
Head Width
0.492 in
Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.4, SAE J933
Material Quality Standards
SAE J933
Point Type
A
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Thread Type
Coarse
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size 3R, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Square, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products