Sheet Metal Screw, #14 x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 1-PPB-25-100
Zoro # G416463076
product price:Â $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98
Key Features
Pan Head
Phillips Drive
Blunt Tip
Finish
Plain
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PPB-25-100
Zoro #
G416463076
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Fastener Length
1 in
Maximum Head Width
31/64 in
Drive Size
#3
Screw Size
#14
Maximum Head Height
11/64 in
Details
Finish
Plain
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Head Type
Pan
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Pack Size
Small
Tip Type
Blunt
Material Grade/Class
18-8
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.