Sheet Metal Screw, #14 x 1 in, Plain Stainless Steel Truss Head Phillips Drive, 10 PK
Mfr # 2-PTA-25-100
Zoro # G516463471
product price:Â $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
Key Features
Truss Head
Phillips Drive
Pointed Tip
Drive Size
#3
Maximum Head Width
9/16 in
Made in North America
Not Made in North America
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PTA-25-100
Zoro #
G516463471
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Maximum Head Width
9/16 in
Fastener Length
1 in
Maximum Head Height
9/64 in
Overall Length
1 in
Screw Size
#14
Details
Head Type
Truss
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Finish
Plain
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Thread Style
Fully Threaded
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Pack Size
Small
Material Grade/Class
316
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 9/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.